Check Availability
  • Patient Transfer
  • DMS 

    Gait Belt, 1500 lb. Weight Capacity, 60" Length, 2-1/2" Width, 2" Height, Vinyl

  • Item # 446D73
  • Mfr. Model # 37051G
Gait Belt,  1500 lb. Weight Capacity,  60" Length,  2-1/2" Width,  2" Height,  Vinyl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446D73
Mfr. Model # 37051G
UNSPSC #42143608
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Gait Belt
Height 2"
Length 60"
Width 2-1/2"
Depth 3"
Material Vinyl
Handles No
Color Beige
Straps Count 1
Strapping Type Plastic Side Release
Weight Capacity 1500 lb.
Standards FDA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms