Check Availability
  • Patient Transfer
  • DMS 

    Equipment Holding Strap, 18" Length, 1" Width, 1" Height, Plastic

  • Item # 446D60
  • Mfr. Model # 49000OR
Equipment Holding Strap,  18" Length,  1" Width,  1" Height,  Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446D60
Mfr. Model # 49000OR
UNSPSC #42143608
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Equipment Holding Strap
Height 1"
Length 18"
Width 1"
Depth 1/2"
Material Plastic
Handles No
Color Orange
Straps Count 1
Strapping Type Hook-and-Loop
Standards FDA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms