Check Availability
  • Lawn And Garden Fabrics
  • DEWITT 

    Landscape Fabric, Black Polypropylene, 3 x 250 ft.

  • Item # 444N74
  • Mfr. Model # P3
Landscape Fabric, Black Polypropylene, 3 x 250 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444N74
Mfr. Model # P3
UNSPSC #11161804
Catalog Page 1003
Shipping Weight 27.3 lbs
Country of Origin India *
Item Landscape Fabric
Size 3 x 250 ft.
Material Polypropylene
Color Black
Thickness 5.0 oz.
Includes Stripping Every 12 Inches
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In