Check Availability
  • DEWALT 

    Track Saw Carry Bag, Length 60", For Use With Manufacturer No. DWS520K

  • Item # 3FRE2
  • Mfr. Model # DWS5025
Track Saw Carry Bag, Length 60", For Use With Manufacturer No. DWS520K
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3FRE2
Mfr. Model # DWS5025
UNSPSC #27112709
Shipping Weight 1.85 lbs
Country of Origin Slovenia *
Item Track Saw Carry Bag
For Use With Manufacturer No. DWS520K
Length 60"
Width 12"
Height 1"
Features Heavy Nylon Carrying Bag For 46" And 59" Tracks
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In