Check Availability
  • DEWALT 

    Storage Case, Black/Yellow, 4-1/2"H x 21-5/8"L x 13-1/8"W, 1EA

  • Item # 48VE65
  • Mfr. Model # DWST08202
Storage Case, Black/Yellow, 4-1/2"H x 21-5/8"L x 13-1/8"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The DeWalt® ToughSystem® Organizer helps keep your accessories and supplies securely stored. Includes 4 large and 8 small removable cups so you can securely organize small items and is fully compatible with other units in the ToughSystem® storage line. Durable design with structural foam box walls, integrated water seal for protection from the environment, and tough, anti-rust latches.
Show More Close
 

Technical Specifications

Item # 48VE65
Mfr. Model # DWST08202
UNSPSC #24112401
Shipping Weight 7.36 lbs
Country of Origin Israel *
Compartment Box Item Compartment Box
Number of Compartments 12
Number of Removable Dividers 0
Outside Height 4-1/2"
Outside Length 21-5/8"
Outside Width 13-1/8"
Material Polycarbonate
Color Black/Yellow
Includes (12) Storage Cups, Water Resistant Seal
ESD Conductive No
Removable Dividers No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In