Check Availability
  • Electric Sanders
  • DEWALT 

    Orbital Sander, Corded, Hook and Loop, 5" Pad Size, 3.0 Amps, Variable Speed Type, 220V European Plu

  • Item # 444P68
  • Mfr. Model # DWE6423-QS
Orbital Sander, Corded, Hook and Loop, 5" Pad Size, 3.0 Amps, Variable Speed Type, 220V European Plu
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444P68
Mfr. Model # DWE6423-QS
UNSPSC #27112708
Shipping Weight 4.055 lbs
Country of Origin Mexico *
Item Orbital Sander
Pad Size 5"
No Load RPM 8000 to 12,000
Amps 3.0
Orbits per Minute 8000 to 12,000
Corded/Cordless Corded
Orbit Dia. 3/32"
Type of Sandpaper Hook and Loop
Cord 8 ft.
Spindle Thread Size 5/8"-11
Features Low Vibration, Rubber Overmold, Dust Sealed Switch, Improved Dust Collection European Style Plugs, 220V
Tool Length 6-11/16"
Tool Weight 2.8 lb.
Bearings Ball
Handle Design Palm Grip
Speed Type Variable
Switch Type On/Off
Standards UL Listed
Includes Dust Bag
Lock Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In