Check Availability
Drain Gun Kit, 5/16" x 25 ft., Cordless
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 437U49
Mfr. Model # DCD200D1
UNSPSC #47121808
Catalog Page 671
Shipping Weight 28.63 lbs
Country of Origin China *
Item Drain Gun Kit
Battery Included / Bare Tool Battery Included
Drain Line Capacity I.D. 3/8" to 3"
Max. Run 50 ft.
Cable Size 5/16" x 25 ft.
Voltage 20.0
Number of Tools 1
No. of Batteries Included 1
Battery Capacity 2.0Ah
Corded/Cordless Cordless
Cable Lock Mechanism Yes
Brushless Motor Yes
Operating Speed 0 to 620 rpm
Drum Characteristics Partially Sealed Drum, Replaceable
Series XR(R)
Cordless Tool Battery Type Li-Ion
Battery Included 21RV46
Battery Pack Replacement 21RV46
Standards CSA 150399
Includes Drain Gun, Battery, Charger
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms