Check Availability
  • DEWALT 

    Compartment Box, Black/Yellow, 2-29/32"H x 17-13/32"L x 11"W, 1EA

  • Item # 420H33
  • Mfr. Model # DWST14830
Compartment Box, Black/Yellow, 2-29/32"H x 17-13/32"L x 11"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 420H33
Mfr. Model # DWST14830
UNSPSC #24112404
Shipping Weight 2.7 lbs
Country of Origin Israel *
Compartment Box Item Compartment Box
Number of Compartments 20
Number of Removable Dividers 19
Outside Height 2-29/32"
Outside Length 17-13/32"
Outside Width 11"
Compartment Height 2-1/2"
Compartment Width 10-1/2"
Compartment Length 17"
Material Polycarbonate
Color Black/Yellow
Latch Type Double
Latch Color Yellow
ESD Conductive No
Removable Dividers Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In