Check Availability
  • Rotary Vane Compressor/Vacuum Pump
  • DEKKER VACUUM TECHNOLOGIES, INC. 

    2-1/2 HP Vacuum Pump; Inlet Size: 1" NPT, Outlet Size: 1" NPT

  • Item # 443X23
  • Mfr. Model # RVD028L-208-230/460V/3Ph/60Hz
2-1/2 HP Vacuum Pump; Inlet Size: 1" NPT, Outlet Size: 1" NPT
Qty
  • Sale Price
    $2,943.36 / each
    Web Price $3,,504.00
    Offer Ends 11/07/19
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443X23
Mfr. Model # RVD028L-208-230/460V/3Ph/60Hz
UNSPSC #40151502
Shipping Weight 205.0 lbs
Country of Origin Italy *
Item Vacuum Pump
HP 2-1/2
Compressor Type Rotary Vane
Voltage 208-230/460
Hz 60
Phase 1
Full Load Amps 6.2-6.9/3.6-4.0
Inlet Size 1" NPT
Outlet Size 1" NPT
Free Air CFM @ 0 PSI 28.00
Max. Vacuum 3.54" Hg
Free Air CFM @ 0 In. Hg 26.00
Free Air CFM @ 10 In. Hg 26.00
Free Air CFM @ 20 In. Hg 26.00
RPM 1800
Overall Length 19.45"
Overall Width 9.06"
Overall Height 11.61"
Housing Cast Iron
Design Oil-less
Power Cord Hardwire
Motor Mounting Direct Drive
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In