Check Availability
  • Rotary Vane Compressor/Vacuum Pump
  • DEKKER VACUUM TECHNOLOGIES, INC. 

    2-1/2 HP Vacuum Pump; Inlet Size: 1" NPT, Outlet Size: 1" NPT

  • Item # 443X22
  • Mfr. Model # RVD028L-230V/1PH/60HZ
2-1/2 HP Vacuum Pump; Inlet Size: 1" NPT, Outlet Size: 1" NPT
Qty
  • Web Price
    $3,535.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443X22
Mfr. Model # RVD028L-230V/1PH/60HZ
UNSPSC #40151502
Shipping Weight 205.0 lbs
Country of Origin Italy *
Item Vacuum Pump
HP 2-1/2
Compressor Type Rotary Vane
Voltage 230
Hz 60
Phase 1
Full Load Amps 4.1-3.3/2.4-1.9
Inlet Size 1" NPT
Outlet Size 1" NPT
Free Air CFM @ 0 PSI 28.00
Max. Vacuum 3.54" Hg
Free Air CFM @ 0 In. Hg 26.00
Free Air CFM @ 10 In. Hg 26.00
Free Air CFM @ 20 In. Hg 26.00
RPM 1800
Overall Length 19.45"
Overall Width 9.06"
Overall Height 11.61"
Housing Cast Iron
Design Oil-less
Power Cord Hardwire
Motor Mounting Direct Drive
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In