Check Availability
  • Rotary Vane Compressor/Vacuum Pump
  • DEKKER VACUUM TECHNOLOGIES, INC. 

    1-1/4 HP Vacuum Pump; Inlet Size: 1/2" NPT, Outlet Size: 1/2" NPT

  • Item # 443X19
  • Mfr. Model # RVL014H-110V/1Ph/60Hz
1-1/4 HP Vacuum Pump; Inlet Size: 1/2" NPT, Outlet Size: 1/2" NPT
Qty
  • Web Price
    $2,309.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443X19
Mfr. Model # RVL014H-110V/1Ph/60Hz
UNSPSC #40151502
Shipping Weight 142.0 lbs
Country of Origin Italy *
Item Vacuum Pump
HP 1-1/4
Compressor Type Rotary Vane
Voltage 110
Hz 60
Phase 1
Full Load Amps 15
Inlet Size 1/2" NPT
Outlet Size 1/2" NPT
Free Air CFM @ 0 PSI 14.10
Max. Vacuum 0.06" Hg
Free Air CFM @ 0 In. Hg 14.10
Free Air CFM @ 10 In. Hg 14.10
Free Air CFM @ 20 In. Hg 14.00
RPM 3400
Overall Length 13.90"
Overall Width 9.06"
Overall Height 6.70"
Housing Cast Iron
Design Lubricated
Power Cord Hardwire
Motor Mounting Direct Drive
Includes Oil
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In