Check Availability
  • Rotary Vane Compressor/Vacuum Pump
  • DEKKER VACUUM TECHNOLOGIES, INC. 

    3 HP Vacuum Pump; Inlet Size: 1-1/2" NPT, Outlet Size: 1-1/4" NPT

  • Item # 443X11
  • Mfr. Model # RVL051H-208-230/460V/3Ph/60Hz
3 HP Vacuum Pump; Inlet Size: 1-1/2" NPT, Outlet Size: 1-1/4" NPT
Qty
  • Sale Price
    $3,879.96 / each
    Web Price $4,,619.00
    Offer Ends 11/07/19
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443X11
Mfr. Model # RVL051H-208-230/460V/3Ph/60Hz
UNSPSC #40151502
Shipping Weight 215.0 lbs
Country of Origin Italy *
Item Vacuum Pump
HP 3
Compressor Type Rotary Vane
Voltage 208-230/460
Hz 60
Phase 3
Full Load Amps 8.0-4.6/6.9-4.0
Inlet Size 1-1/2" NPT
Outlet Size 1-1/4" NPT
Free Air CFM @ 0 PSI 45.00
Max. Vacuum 0.004" Hg
Free Air CFM @ 0 In. Hg 45.00
Free Air CFM @ 10 In. Hg 45.00
Free Air CFM @ 20 In. Hg 45.00
RPM 1800
Overall Length 19.27"
Overall Width 11.73"
Overall Height 11.73"
Housing Cast Iron
Design Lubricated
Power Cord Hardwire
Motor Mounting Direct Drive
Includes Oil
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In