Check Availability
  • Rotary Vane Compressor/Vacuum Pump
  • DEKKER VACUUM TECHNOLOGIES, INC. 

    1-1/4 HP Vacuum Pump; Inlet Size: 3/4" NPT, Outlet Size: 1/2" NPT

  • Item # 443X10
  • Mfr. Model # RVD018L-208-230/460V/3Ph/60Hz
1-1/4 HP Vacuum Pump; Inlet Size: 3/4" NPT, Outlet Size: 1/2" NPT
Qty
  • Sale Price
    $2,599.80 / each
    Web Price $3,,095.00
    Offer Ends 11/07/19
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443X10
Mfr. Model # RVD018L-208-230/460V/3Ph/60Hz
UNSPSC #40151502
Shipping Weight 160.0 lbs
Country of Origin Italy *
Item Vacuum Pump
HP 1-1/4
Compressor Type Rotary Vane
Voltage 208-230/460
Hz 60
Phase 3
Full Load Amps 3.8-4.5/2.2-2.6
Inlet Size 3/4" NPT
Outlet Size 1/2" NPT
Free Air CFM @ 0 PSI 18.00
Max. Vacuum 3.54" Hg
Free Air CFM @ 0 In. Hg 15.50
Free Air CFM @ 10 In. Hg 15.50
Free Air CFM @ 20 In. Hg 15.50
RPM 1800
Overall Length 16.69"
Overall Width 8.11"
Overall Height 10.08"
Housing Cast Iron
Design Oil-less
Power Cord Hardwire
Motor Mounting Direct Drive
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In