Check Availability
  • Rotary Vane Compressor/Vacuum Pump
  • DEKKER VACUUM TECHNOLOGIES, INC. 

    13/32 HP Vacuum Pump; Inlet Size: 3/8" NPT, Outlet Size: 1/4" NPT

  • Item # 443X07
  • Mfr. Model # RVL006H-208-230/460V/3Ph/60Hz
13/32 HP Vacuum Pump; Inlet Size: 3/8" NPT, Outlet Size: 1/4" NPT
Qty
  • Sale Price
    $1,284.36 / each
    Web Price $1,,529.00
    Offer Ends 11/07/19
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443X07
Mfr. Model # RVL006H-208-230/460V/3Ph/60Hz
UNSPSC #40151502
Shipping Weight 122.0 lbs
Country of Origin Italy *
Item Vacuum Pump
HP 13/32
Compressor Type Rotary Vane
Voltage 208-230/460
Hz 60
Phase 3
Full Load Amps 1.6-1.5/0.9-0.8
Inlet Size 3/8" NPT
Outlet Size 1/4" NPT
Free Air CFM @ 0 PSI 5.60
Max. Vacuum 0.06" Hg
Free Air CFM @ 0 In. Hg 5.60
Free Air CFM @ 10 In. Hg 5.60
Free Air CFM @ 20 In. Hg 5.60
RPM 3400
Overall Length 11.60"
Overall Width 6.61"
Overall Height 5.23"
Housing Cast Iron
Design Lubricated
Power Cord Hardwire
Motor Mounting Direct Drive
Includes Oil
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In