Check Availability
  • Liquid Ring Vacuum Pumps
  • DEKKER VACUUM TECHNOLOGIES, INC. 

    Liquid Ring Vacuum Pump, No Motor Included, 35 Free Air CFM, 3 HP, 230/460VAC

  • Item # 443X31
  • Mfr. Model # DV0035D-PB4
Liquid Ring Vacuum Pump,  No Motor Included,  35 Free Air CFM,  3 HP,  230/460VAC
Qty
  • Web Price
    $7,000.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443X31
Mfr. Model # DV0035D-PB4
UNSPSC #40151502
Shipping Weight 152.0 lbs
Country of Origin USA *
Item Liquid Ring Vacuum Pump
Motor Included No
HP 3
Voltage 230/460VAC
Amps 8.01-7.26/3.36
Hz 60
Phase 3
Inlet/Outlet 1"
Free Air CFM 35
Max. Vacuum 29" Hg
Fluid Inlet Thread 1/4"
RPM 3500
Max. dBA 70
Housing Material 316 Stainless Steel
Impeller Material 316 Stainless Steel
Motor Type Pedestal Bare-Shaft
Overall Length 12.80"
Overall Height 8.00"
Overall Width 7.09"
Weight 52 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In