Check Availability
  • Parts
  • DEFLECTO 

    Vent Hood

  • Item # 42FF91
  • Mfr. Model # SVHAW4
Vent Hood
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42FF91
Mfr. Model # SVHAW4
UNSPSC #0
Shipping Weight 5.6 lbs
Country of Origin Canada *
Item Hood
Fits Brand Whirlpool, Maytag, Magic Chef, Roper, Estate, Kenmore, Modern Maid, Hardwick, Norge, Inglis, KitchenAid, Admiral, Caloric, Amana, Sears, Crosley, Jenn-Air
Features 4" Dia.Duct Size
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

This item is restricted for international sale.

Alternate Search Terms