Check Availability
  • Door Protectors
  • DEFENDER SECURITY 

    Door Repair Cover, Brass, Gold

  • Item # 436A81
  • Mfr. Model # U 9490
Door Repair Cover, Brass, Gold
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436A81
Mfr. Model # U 9490
UNSPSC #46171516
Shipping Weight 0.43 lbs
Country of Origin USA *
Item Door Repair Cover
Type Deadlock Blank
Material Brass
Color Gold
Door Thickness (In.) 1-3/4
Hinge Shield Width (In.) 4-1/2
Door Shield Length (In.) 4-5/16
Includes Hardware
For Use With Wood/Metal Doors
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In