Check Availability
  • Door Reinforcers
  • DEFENDER SECURITY 

    Door Reinforce, Unfinished, 1-3/4" Door Thickness, Backset 2-3/4"

  • Item # 436A80
  • Mfr. Model # U 9545
Door Reinforce, Unfinished, 1-3/4" Door Thickness, Backset 2-3/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436A80
Mfr. Model # U 9545
UNSPSC #46171516
Shipping Weight 0.375 lbs
Country of Origin USA *
Item Door Reinforce
Door Thickness 1-3/4" Door Thickness
Finish Unfinished
Height 4-1/2"
Width 1-3/4"
Backset 2-3/4"
Material Brass
Hardware Included
For Use With Mortise, Drive-In Latches
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In