Check Availability
  • Door Protectors
  • DEFENDER SECURITY 

    Door Guard Reinforce Combo, Brass, Gold

  • Item # 436A83
  • Mfr. Model # U 9546
Door Guard Reinforce Combo, Brass, Gold
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436A83
Mfr. Model # U 9546
UNSPSC #46171516
Shipping Weight 0.79 lbs
Country of Origin Taiwan *
Item Door Guard Reinforce Combo
Type Door Armor
Material Brass
Color Gold
Lock Spacing (In.) 4.0 to 21.0
Door Thickness (In.) 1-3/4
Backset Size (In.) 2-3/8
Hinge Shield Width (In.) 9
Door Shield Length (In.) 3-7/8
Knob to Deadbolt On Center Spacing (In.) 4.5 to 21.5
Includes Hardware
For Use With Wood/Metal Doors, Mortise/Drive-In Latches
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In