Check Availability
32 oz. Lab Cleaner
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42X084
Mfr. Model # 1102
UNSPSC #41103206
Shipping Weight 29.4 lbs
Country of Origin USA *
Item Lab Cleaner
Size 32 oz.
Color White
Fragrance Slight Odor
pH 11.0 to 12.0
Flash Point None
* This product's country of origin is subject to change