Check Availability
27.5 lb. Lab Cleaner
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42X081
Mfr. Model # 2007
UNSPSC #41103206
Shipping Weight 31.8 lbs
Country of Origin USA *
Item Lab Cleaner
Size 27.5 lb.
Color White
Fragrance Mild Chlorine
pH Greather Than 12.0
Flash Point None
* This product's country of origin is subject to change