Check Availability
4.4 lb. Lab Cleaner
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42X079
Mfr. Model # 2002
UNSPSC #41103206
Shipping Weight 29.25 lbs
Country of Origin USA *
Item Lab Cleaner
Size 4.4 lb.
Color White
Fragrance Mild Chlorine
pH Greather Than 12.0
Flash Point None
* This product's country of origin is subject to change