Check Availability
4 lb. Lab Cleaner
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42X076
Mfr. Model # 5604
UNSPSC #41103206
Shipping Weight 39.2 lbs
Country of Origin USA *
Item Lab Cleaner
Size 4 lb.
Color White
Fragrance odorless
pH 11.5 to 12.5
Flash Point None
* This product's country of origin is subject to change