Check Availability
20L Detergent
Qty
  • Web Price
    $271.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Low foaming liquid detergent removes many contaminants from stainless steel, glass, and plastic surfaces. Free rinsing, phosphate free, and disposable.
Show More Close
 

Technical Specifications

Item # 42X069
Mfr. Model # 1503
UNSPSC #41103206
Shipping Weight 57.35 lbs
Country of Origin USA *
Item Detergent
Size 20L
Color Clear
Fragrance Slight Chemical Odor
pH 12.4
Flash Point None
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Corrosives.