Check Availability
5L Detergent
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42X066
Mfr. Model # 3001
UNSPSC #41103206
Shipping Weight 49.45 lbs
Country of Origin USA *
Item Detergent
Size 5L
Color Amber
Fragrance odorless
pH 7.2
Flash Point None
* This product's country of origin is subject to change