Check Availability
32 oz. Detergent
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42X065
Mfr. Model # 3003
UNSPSC #41103206
Shipping Weight 29.6 lbs
Country of Origin USA *
Item Detergent
Size 32 oz.
Color Amber
Fragrance odorless
pH 7.2
Flash Point None
* This product's country of origin is subject to change