Check Availability
4.4 lb. Detergent
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42X063
Mfr. Model # 2502
UNSPSC #41103206
Shipping Weight 29.0 lbs
Country of Origin USA *
Item Detergent
Size 4.4 lb.
Color White
Fragrance odorless
Contains Surfactants, Sodium Carbonate
pH 10.5
Flash Point None
* This product's country of origin is subject to change