Check Availability
25 lb. Detergent
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42X053
Mfr. Model # 5225
UNSPSC #41103206
Shipping Weight 26.8 lbs
Country of Origin USA *
Item Detergent
Size 25 lb.
Color White
Fragrance odorless
pH 9.5 to 11.0
Flash Point None
* This product's country of origin is subject to change