Check Availability
210L Detergent
Qty
  • Web Price
    $3,141.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 42X049
Mfr. Model # 1005
UNSPSC #41103206
Shipping Weight 500.0 lbs
Country of Origin USA *
Item Detergent
Size 210L
Color Clear
Fragrance odorless
pH 14
Flash Point None
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Flammable Gas.