Check Availability
1 gal. Detergent
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42X045
Mfr. Model # 4401
UNSPSC #41103206
Shipping Weight 38.0 lbs
Country of Origin USA *
Item Detergent
Size 1 gal.
Color Pale
Fragrance Odorless
Contains Surfactants, Citric Acid, Hydroxy Acetic Acid
pH 2.5
Flash Point Greater Than 212 Degrees
* This product's country of origin is subject to change