Check Availability
10L Acidic Agent
Qty
  • Web Price
    $581.00 / pkg. of 2
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 42X060
Mfr. Model # 4010
UNSPSC #41103206
Shipping Weight 57.65 lbs
Country of Origin USA *
Item Acidic Agent
Size 10L
Color Clear
Fragrance odorless
pH 1
Flash Point None
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Corrosives.