Check Availability
1L Acidic Agent
Qty
  • Web Price
    $403.00 / pkg. of 12
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 42X058
Mfr. Model # 4001
UNSPSC #41103206
Shipping Weight 35.35 lbs
Country of Origin USA *
Item Acidic Agent
Size 1L
Color Clear
Fragrance odorless
Contains Surfactants, Phosphoric Acid
pH 1
Flash Point None
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Corrosives.