Check Availability
  • Parts
  • DAYTON 

    Wheel, 10" x 2.5", Solid Rubber

  • Item # 43TA62
  • Mfr. Model # MH2LRL601G-A
Wheel, 10" x 2.5", Solid Rubber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 43TA62
Mfr. Model # MH2LRL601G-A
UNSPSC #0
Shipping Weight 7.02 lbs
Country of Origin Taiwan *
Item Wheel, 10" x 2.5", Solid Rubber
For Use With Grainger Item Number 2LRL6
Fits Brand Dayton
Type Axle Size 1"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov