Check Availability
  • Fan Speed Control
  • DAYTON 

    Speed Control, Black, 0.5/0.25, 115/230 Voltage, 2-3/4 Width (In.), 4-1/2 Height (In.)

  • Item # 43Y140
  • Mfr. Model # 43Y140
Speed Control,  Black,  0.5/0.25,  115/230 Voltage,  2-3/4 Width (In.),  4-1/2 Height (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Maximize the efficiency of ventilation systems with this adjustable speed control kit. It enables users to manually control up to four variable-speed exhaust ventilators from one remote location. It also helps to fine tune ventilator performance. It features a remote dial, transformer, and hardware. Mounts to a wall using a 2x4 junction box. When used with a Dayton EC motor, it can help maximize the efficiency of the ventilation system. Use in commercial buildings and restaurants; in manual or automated operation to control the demand of the ventilation system. Includes a 24 volt transformer to power the remote and motor controls. Transformer supplies low voltage to the speed control accepting dual voltage (115/208-240V).
Show More Close
 

Technical Specifications

Item # 43Y140
Mfr. Model # 43Y140
UNSPSC #39121510
Catalog Page 2955
Shipping Weight 2.15 lbs
Country of Origin China *
Item Speed Control
Type Remote Dial
Voltage 115/230
Max. Amps 0.5/0.25
Max. Wattage 50
Switch Color Black
Plate Color Silver
Height (In.) 4-1/2
Width (In.) 2-3/4
Depth (In.) 2
Fits Single Gang Junction Box
For Use With 22PP68-22PP70, 43Y135-43Y139, 5DVR2A-5DVR4A, 5DVT2A-5DVT4A, 6KWH9A, 6KWJ0A, 6KWJ1A, 13FV53-13FV56, 16D517A-16D521A, 20UD15-20UD17, 36WG64-36WG67, 36WG76-36WG83, 38AX30-38AX32, 48C155-48C158, 48C178-48C190, 48C192
Includes Speed Control, Transformer and Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In