Check Availability
  • Replacement Propellers
  • DAYTON 

    Propeller, Aluminum, Direct Drive Drive Type, 5/8 Bore Dia. (In.)

  • Item # 43XR28
  • Mfr. Model # VE10D982PG
Propeller,  Aluminum,  Direct Drive Drive Type,  5/8 Bore Dia. (In.)
Qty
  • Web Price
    $56.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43XR28
Mfr. Model # VE10D982PG
UNSPSC #40101604
Shipping Weight 4.1 lbs
Country of Origin China *
Item Propeller
Propeller Dia. (In.) 30
Bore Dia. (In.) 5/8
Bore Dia. (mm) 15.87
Pitch 23 Degrees
Rotation CW
Hub Location Intake
Number of Blades 3
HP 3/4
RPM 1155
Drive Type Direct Drive
Blade Material Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In