Check Availability
  • Replacement Propellers
  • DAYTON 

    Propeller, Aluminum, Direct Drive Drive Type, 5/16 Bore Dia. (In.)

  • Item # 43XR11
  • Mfr. Model # VE10D956PG
Propeller,  Aluminum,  Direct Drive Drive Type,  5/16 Bore Dia. (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43XR11
Mfr. Model # VE10D956PG
UNSPSC #40101604
Shipping Weight 1.6 lbs
Country of Origin China *
Item Propeller
Propeller Dia. (In.) 16
Bore Dia. (In.) 5/16
Bore Dia. (mm) 7.93
Pitch 15.5 Degrees
Rotation CW
Hub Location Intake
Number of Blades 3
HP 1/20
RPM 1680
Drive Type Direct Drive
Blade Material Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In