Check Availability
Propeller, 14" Dia., 19 Deg. Pitch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43XR10
Mfr. Model # VE10D955PG
UNSPSC #40101604
Shipping Weight 1.4 lbs
Country of Origin China *
Item Propeller
Propeller Dia. (In.) 14
Bore Dia. (In.) 5/16
Bore Dia. (mm) 7.93
Pitch 19 Degrees
Rotation CW
Hub Location Intake
Number of Blades 3
HP 1/20
RPM 1720
Drive Type Direct Drive
Blade Material Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In