Check Availability
Propeller, 30" Dia., 17.6 Deg. Pitch
Qty
  • Web Price
    $163.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43XR04
Mfr. Model # VE10E049PG
UNSPSC #40101604
Shipping Weight 21.4 lbs
Country of Origin China *
Item Propeller
Propeller Dia. (In.) 30
Bore Dia. (In.) 5/8
Bore Dia. (mm) 15.87
Pitch 17.6 Degrees
Rotation CW
Hub Location Intake
Number of Blades 3
HP 3/4
RPM 1140
Drive Type Direct Drive
Blade Material Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In