Check Availability
Propeller, 18" Dia., 16.5 Deg. Pitch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43XP98
Mfr. Model # VE10E042PG
UNSPSC #40101604
Shipping Weight 2.5 lbs
Country of Origin China *
Item Propeller
Propeller Dia. (In.) 18
Bore Dia. (In.) 1/2
Bore Dia. (mm) 12.7
Pitch 16.5 Degrees
Rotation CW
Hub Location Intake
Number of Blades 4
HP 1/3
RPM 1657
Drive Type Direct Drive
Blade Material Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In