Check Availability
Propeller, 12" Dia., 39.6 Deg. Pitch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43XP95
Mfr. Model # VE10E039PG
UNSPSC #40101604
Shipping Weight 1.4 lbs
Country of Origin China *
Item Propeller
Propeller Dia. (In.) 12
Bore Dia. (In.) 1/2
Bore Dia. (mm) 12.7
Pitch 39.6 Degrees
Rotation CW
Hub Location Intake
Number of Blades 3
HP 1/4
RPM 1742
Drive Type Direct Drive
Blade Material Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In