Check Availability
  • Replacement Propellers
  • DAYTON 

    Propeller, Aluminum, Direct Drive Drive Type, 1/2 Bore Dia. (In.)

  • Item # 43XP86
  • Mfr. Model # VE10E030PG
Propeller,  Aluminum,  Direct Drive Drive Type,  1/2 Bore Dia. (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43XP86
Mfr. Model # VE10E030PG
UNSPSC #40101604
Shipping Weight 2.55 lbs
Country of Origin China *
Item Propeller
Propeller Dia. (In.) 18
Bore Dia. (In.) 1/2
Bore Dia. (mm) 12.7
Pitch 25.8 Degrees
Rotation CW/CCW
Hub Location Intake
Number of Blades 4
HP 1/3
RPM 1722/1713
Drive Type Direct Drive
Blade Material Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In