Check Availability
Propeller,  Metric Bore
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42LD30
Mfr. Model # GGS_47619
UNSPSC #25111902
Shipping Weight 0.5 lbs
Country of Origin China *
Item Propeller
Propeller Dia. (In.) 20
Bore Dia. (In.) 0.6
Bore Dia. (mm) 17
Pitch 25 Degrees
Rotation CW
Hub Location Intake
Number of Blades 3
HP 0.25
RPM 1075
Drive Type Direct
Blade Material Aluminum
For Use With 1HLA9C
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In