Check Availability
  • Replacement Propellers
  • DAYTON 

    Propeller, Aluminum, Direct Drive Type, 0.6 Bore Dia. (In.), For Use With 1HLA7C

  • Item # 42LD28
  • Mfr. Model # GGS_47616
Propeller,  Aluminum,  Direct Drive Type,  0.6 Bore Dia. (In.),  For Use With 1HLA7C
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42LD28
Mfr. Model # GGS_47616
UNSPSC #25111902
Shipping Weight 0.5 lbs
Country of Origin China *
Item Propeller
Propeller Dia. (In.) 20
Bore Dia. (In.) 0.6
Bore Dia. (mm) 17
Pitch 17 Degrees
Rotation CW
Hub Location Intake
Number of Blades 3
HP 0.25
RPM 1725
Drive Type Direct
Blade Material Aluminum
For Use With 1HLA7C
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In