Check Availability
  • Replacement Propellers
  • DAYTON 

    Replacement Propeller, Aluminum, Direct Drive Type, 42/64 Bore Dia. (In.)

  • Item # 42CW76
  • Mfr. Model # GGS_47551
Replacement Propeller,  Aluminum,  Direct Drive Type,  42/64 Bore Dia. (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42CW76
Mfr. Model # GGS_47551
UNSPSC #40101604
Shipping Weight 0.5 lbs
Country of Origin China *
Item Replacement Propeller
Propeller Dia. (In.) 24
Bore Dia. (In.) 42/64
Bore Dia. (mm) 17
Pitch 19 Degrees
Rotation CW
Hub Location Intake
Number of Blades 3
HP 1/3
RPM 1075
Drive Type Direct
Blade Material Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In