Check Availability
  • Mill Drills
  • DAYTON 

    Mill Drill Machine, 3 Motor HP, 30" Swing, 1720 RPM

  • Item # 444F35
  • Mfr. Model # 444F35
Mill Drill Machine, 3 Motor HP, 30" Swing, 1720 RPM
Qty
  • Web Price
    $32,927.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444F35
Mfr. Model # 444F35
UNSPSC #23101513
Shipping Weight 3000.0 lbs
Country of Origin Taiwan *
Milling and Drilling Machine Product Grouping Mill/Drill Machines
Item Mill Drill Machine
Swing 30"
Drilling Capacity Steel 3/4"
End Milling Capacity 3"
Face Milling Capacity 3"
Motor HP 3
Voltage 230/460
Table Work Surface 9" x 49"
Includes Fagor CNC 8055FL Conversion Set-Up, (3) Axis DRO, X and Y Axis Power Feed, Heavy Duty Spindle Brake, Forward/Reverse Drum Switch, Heavy Duty Extended Travel Ram
Corded/Cordless Corded
Longitudinal Travel 27-1/2"
Cross Travel 10"
Amps 8.0/4.0
Motor Type Brushless DC
Phase 3
Hz 60
RPM 1720
Chuck Size Not Included
Spindle R8
Spindle Taper R8
Spindle Speed 70 to 3800 rpm
Spindle Travel 5"
Spindle to Table 17-1/4"
Quill Dia. 3-3/8"
Head Belt Driven
T-Slots 5/8"
Graduations 0.001"
Operation Power
Features Variable Speed Drive, Heavy Duty Spline Motor Drive System, Vent Air Cooling System for Variable Speed Drive, Heavy Duty Spindle Brake, Forward, Reverse Drum Switch, Dual Taper Roller Spindle Bearing, Draw Bar, Flame Hardened to Rc 50-54, Ground and Hand Scraped Ways One Shot Lubrication System
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In