Check Availability
  • DAYTON 

    Commercial Kitchen Exhaust Hood, 430 Stainless Steel, Number of Light Fixtures 2, Length 72"

  • Item # 6KWK8
  • Mfr. Model # 6KWK8
Commercial Kitchen Exhaust Hood, 430 Stainless Steel, Number of Light Fixtures 2, Length 72"
Qty
  • Web Price
    $2,,736.30 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This canopy exhaust hood is designed for use over cooking equipment producing heat and grease-laden effluent, and is intended to be used with cooking equipment placed against a wall. It features 430 stainless steel construction and integral 3" airspace for limited combustible clearance. It also includes aluminum baffle grease filters, incandescent light fixtures, a 1/2-pt. grease cup, hanger brackets, and exhaust collars.
Show More Close
 

Technical Specifications

Item # 6KWK8
Mfr. Model # 6KWK8
UNSPSC #40101502
Catalog Page 2955
Shipping Weight 473.0 lbs
Country of Origin USA *
Item Commercial Kitchen Exhaust Hood
Material 430 Stainless Steel
Length 72"
Width 54"
Height 24"
Number of Light Fixtures 2
Hood Type Canopy, Type I
Max. Temp. 600 Degrees F
Application For Use in Grease Producing Cooking Applications
Includes Aluminum Baffle Grease Filters, 1/2 Pint Grease Cup, Integral 3" Airspace for Limited Combustible Clearance, Hanger Brackets and Exhaust Collars
Standards UL and C-UL 710 Listed
* This product's country of origin is subject to change

Welcome Sign In