Check Availability
  • DAYTON 

    In-Line Ventilator, 1 Phase, Number of Speeds Variable, Horizontal or Vertical Mounting Position

  • Item # 36WG67
  • Mfr. Model # 36WG67
In-Line Ventilator, 1 Phase, Number of Speeds Variable, Horizontal or Vertical Mounting Position
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Large-capacity, insulated fan provides easy, quiet multiple-area ventilation in commercial, institutional, or industrial settings such as utility rooms and bathrooms. Easy to wire with external electrical access cover. Spring-loaded backdraft damper eliminates vibration. The exhaust outlet rotates from horizontal to vertical discharge. Polypropylene wheel. Unit includes electrical access knockouts, disconnect, junction box, and fan access panel. Adjustable rotary speed control is available; sold separately. Ventilator has an electronically commutated motor (ECM) that provides up to 70% energy savings. Potentiometer dial on motor allows a wide RPM range to customize airflow. Optional remote-mount EC Control Kits are sold separately.
Show More Close
 

Technical Specifications

Item # 36WG67
Mfr. Model # 36WG67
UNSPSC #40101502
Catalog Page 2943
Shipping Weight 34.9 lbs
Country of Origin USA *
Item In-Line Ventilator
Singlewide / Doublewide Singlewide
Insulated Yes
CFM @ 0.000-In. SP 382/553/737
CFM @ 0.100-In. SP 295/500/698
CFM @ 0.125-In. SP 259/487/688
CFM @ 0.200-In. SP 688/487/259
CFM @ 0.250-In. SP -/387/635
CFM @ 0.375-In. SP -/-/567
CFM @ 0.500-In. SP -/-/475
CFM @ 0.625-In. SP -/-/334
CFM @ 0.750-In. SP -/-/-
CFM @ 1.000-In. SP -/-/-
Sones @ 0.000-In. SP @ 5 Ft. 3.2
Sones @ 0.100-In. SP @ 5 Ft. Less than 0.3/0.4/2.5
Sones @ 0.125-In. SP @ 5 Ft. 3.3/0.7/0.17
Sones @ 0.250-In. SP @ 5 Ft. 3.2/0.7/0.1
Voltage 115
Hz 60
Phase 1
Full Load Amps 4.40
Number of Speeds Variable
Watts 333
Motor RPM 560/810/1080
Motor Type EC
Motor Enclosure Open Dripproof
Motor Insulation Class B
Max. Inlet Temp. 104 Degrees F
Housing Height 14-1/2"
Housing Width 14-3/8"
Housing Length 18"
Inlet Height 13-1/4"
Inlet Width 16-7/8"
Discharge Height 8"
Discharge Width 10"
Mounting Position Horizontal or Vertical
Housing Material Galvanized Steel
Wheel Material Polypropylene
Speed Control 35YV94
Standards UL/cUL 507, AMCA Air and Sound
For Use With General Ventilation Applications
Includes Backdraft Damper, Hardware and Mounting Brackets
Recommended Accessories 43Y140, 35YV92, 35YV93, 35YV94
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In