Check Availability
  • Replacement Propellers
  • DAYTON 

    Fan Blade, Galvanized, Belt Drive Drive Type, 1 Bore Dia. (In.)

  • Item # 42CW04
  • Mfr. Model # 9001568
Fan Blade,  Galvanized,  Belt Drive Drive Type,  1 Bore Dia. (In.)
Qty
  • Web Price
    $92.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42CW04
Mfr. Model # 9001568
UNSPSC #40101604
Shipping Weight 16.0 lbs
Country of Origin USA *
Item Fan Blade
Propeller Dia. (In.) 48
Bore Dia. (In.) 1
Bore Dia. (mm) 25-13/32
Pitch 34 Degrees
Rotation CW
Hub Location HOI
Number of Blades 3
HP 1
RPM 613
Drive Type Belt Drive
Blade Material Galvanized
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.