Check Availability
  • Aluminum Fan Blades
  • DAYTON 

    Fan Blade, 24 Propeller Dia. (In.), Aluminum Blade Material

  • Item # 42CW03
  • Mfr. Model # 9001566
Fan Blade,  24 Propeller Dia. (In.),  Aluminum Blade Material
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42CW03
Mfr. Model # 9001566
UNSPSC #40101604
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Fan Blade
Propeller Dia. (In.) 24
Bore Dia. (In.) 5/8
Number of Blades 3
Blade Material Aluminum
Rotation CW
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In