Check Availability
  • Replacement Propellers
  • DAYTON 

    Fan Blade, 36 in., Galvanized, CW, 3/4 HP

  • Item # 42CW01
  • Mfr. Model # 9001565
Fan Blade, 36 in., Galvanized, CW, 3/4 HP
Qty
  • Web Price
    $75.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42CW01
Mfr. Model # 9001565
UNSPSC #40101604
Shipping Weight 7.1 lbs
Country of Origin USA *
Item Fan Blade
Propeller Dia. (In.) 36
Bore Dia. (In.) 1
Bore Dia. (mm) 25-13/32
Pitch 31 Degrees
Rotation CW
Hub Location HOI
Number of Blades 4
HP 3/4
RPM 705
Drive Type Belt Drive
Blade Material Galvanized
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.